Beli mesin press hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  2. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  3. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  4. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  5. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  6. JTC Workshop Press
    Mulai

    Rp24.999.900

    JTC Workshop Press
    atribut:
    • Capacity: 20 Ton
  7. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  8. Kenmaster Mesin Press Hidrolik
    Mulai

    Rp15.999.900

    Kenmaster Mesin Press Hidrolik
    atribut:
    • Size: 50ton
  9. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp19.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  10. Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Mulai

    Rp28.999.900

    Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Deskripsi:
    Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.
    atribut:
    • Base Size (WxD) (mm): 750x700
    • Capacity (t): 30
    • Min/Max Height of Ram to Table (mm): 140 to 980
    • Ram Stroke (mm): 165
    • Table Aperture (mm): 170
    • Work Bed Adjustable Height (mm): 8x140
    • Additional Features: Heavy Duty Steel Frame
    • Overall Height (mm): 1835
    • Overall Width (mm): 770
    • Product Type: Bench Press
    • Weight Each (Kg): 105
    • Working Table Width (mm): 530
  11. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  12. TEKIRO Coil Spring (Treker Per Mobil)
    Mulai

    Rp419.900

    TEKIRO Coil Spring (Treker Per Mobil)
    Deskripsi:
    untuk melepas atau memasang per shockbreaker ukuran 400mm, berdimensi 450mmx32mmx20mmFungsi : untuk melepas atau memasang per shockbreaker Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
    • Size (mm): 400
  13. BOSCH Cordless Die Grinder Straight (Gerinda Tangan)
    Mulai

    Rp4.999.900

    BOSCH Cordless Die Grinder Straight (Gerinda Tangan)
    Deskripsi:
    Slim grip for easy handling (185mm grip circumference)High speed 22,000 rpm for quick finishingPowerful 4-pole motor for quick finishing
  14. LANGRY Hammer Test
    Mulai

    Rp4.399.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
Daftar Harga mesin press hidrolik Terbaru November 2026
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.799.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp35.999.900
Melzer Hydraulic Shop PressRp3.999.900
AS ONE Small Heat Press MachineRp129.999.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
JTC Workshop PressRp24.999.900
American Tool Hydraulic Shop PressRp8.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)